Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 36LH100
Zoro # G810986416
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Tooth Shape Trapezoidal
- Outside Diameter 4.688 in
- Material Fabrication Cast
- Overall Width 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36LH100
- Zoro # G810986416
- UPC # 00195057627604
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 4.688 in |
Overall Width | 1 7/16 in |
Maximum Bore Diameter | 1 3/8 in |
Face Width | 1.25 in |
For Belt Trade Size | L |
Pitch Diameter | 4.297 in |
For Bushing Size | H |
Minimum Bore Diameter | 3/8 in |
For Belt Width | 1 in |
Details
Number of Flanges | 2 |
Tooth Shape | Trapezoidal |
Material Fabrication | Cast |
Material | Cast Iron |
Standards | REACH, RoHS |
For Belt Series | L |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Split Taper |
Pitch | 0.375 in |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 3.49 lb |
For Use With | 0.375 in Trapezoidal Pitch |
Item | Split Timing Belt Pulley |
Number of Teeth | 36 |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 1 3/8 in, Minimum Bore Diameter 3/8 in, Number of Teeth 36, Outside Diameter 4.688 in, Pitch 0.375 in, Pitch Diameter 4.297 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- GATES PowerGrip HTD Belts, 535-5M-09 (535-5M-09)
- CAMOZZI Polyethylene Tubing, 100M Reel, 12MM OD, 10MM Id, Blue (TPE 12/10-B)
- TOMPKINS Hydraulic Fitting-Steel16FJX-16FP 90 (6503-16-16)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- DODGE TL30H100-2012 Dyna-Sync Type KF1 Timing Belt Pulley, 1/2 to 2-1/8 in Taper-Lock Bore (113620)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- Zoro Select Timing Belt Pulleys