Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 36LH050
Zoro # G110986420
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 3/8 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Belt Series L
- Number of Flanges 2
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36LH050
- Zoro # G110986420
- UPC # 00195057625228
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 3/8 in |
For Bushing Size | H |
Face Width | 0.75 in |
Maximum Bore Diameter | 1 3/8 in |
For Belt Width | 1/2 in |
Pitch Diameter | 4.297 in |
For Belt Trade Size | L |
Outside Diameter | 4.688 in |
Overall Width | 1 7/16 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | L |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | 0.375 in Trapezoidal Pitch |
Number of Teeth | 36 |
For Bushing Type | Split Taper |
Pitch | 0.375 in |
Weight | 2.38 lb |
Tooth Shape | Trapezoidal |
Item | Split Timing Belt Pulley |
Standards | REACH, RoHS |
Material | Cast Iron |
Material Fabrication | Cast |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 1 3/8 in, Minimum Bore Diameter 3/8 in, Number of Teeth 36, Outside Diameter 4.688 in, Pitch 0.375 in, Pitch Diameter 4.297 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURANT Mounting Bracket, Aluminum, 3.00 in. D (40460402)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHK4)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-SS)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- Zoro Select Timing Belt Pulleys