Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 32LH100
Zoro # G710986400
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series L
- Standards REACH, RoHS
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Bushing Size H
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32LH100
- Zoro # G710986400
- UPC # 00195057627598
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | H |
For Belt Trade Size | L |
Pitch Diameter | 3.82 in |
Face Width | 1.25 in |
Minimum Bore Diameter | 3/8 in |
Overall Width | 1 7/16 in |
For Belt Width | 1 in |
Maximum Bore Diameter | 1 3/8 in |
Outside Diameter | 4.063 in |
Details
For Belt Series | L |
Item | Split Timing Belt Pulley |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 0.375 in |
For Bushing Type | Split Taper |
Number of Flanges | 2 |
Tooth Shape | Trapezoidal |
For Use With | 0.375 in Trapezoidal Pitch |
Weight | 2.52 lb |
Material Fabrication | Cast |
Number of Teeth | 32 |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 1 3/8 in, Minimum Bore Diameter 3/8 in, Number of Teeth 32, Outside Diameter 4.063 in, Pitch 0.375 in, Pitch Diameter 3.82 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rubber Mount, PK4 (TT28332G)
- ZORO SELECT QD Bushing, Series SK, Bore 1-11/16 In (SK11116)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- CLIMAX METAL PRODUCTS RC-050-A Set Screw Coupling (RC-050-A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- Zoro Select Pulleys & Sheaves