Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 32LH050
Zoro # G610986432
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Weight 1.8 lb
- For Belt Width 1/2 in
- Outside Diameter 4.063 in
- Pitch 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32LH050
- Zoro # G610986432
- UPC # 00195057625211
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 1/2 in |
Outside Diameter | 4.063 in |
For Bushing Size | H |
Face Width | 0.75 in |
Overall Width | 1 7/16 in |
Pitch Diameter | 3.82 in |
Maximum Bore Diameter | 1 3/8 in |
Minimum Bore Diameter | 3/8 in |
For Belt Trade Size | L |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 1.8 lb |
Pitch | 0.375 in |
For Bushing Type | Split Taper |
Number of Teeth | 32 |
Item | Split Timing Belt Pulley |
Material | Steel |
Tooth Shape | Trapezoidal |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Number of Flanges | 2 |
For Use With | 0.375 in Trapezoidal Pitch |
For Belt Series | L |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Steel, Maximum Bore Diameter 1 3/8 in, Minimum Bore Diameter 3/8 in, Number of Teeth 32, Outside Diameter 4.063 in, Pitch 0.375 in, Pitch Diameter 3.82 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6003 2Z C3, Single Row Ball Bearings (6003 2Z C3)
- CENTURY 3-Phase Belt Drive Motor, 2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H844)
- CLIMAX METAL PRODUCTS ISTC-025-28-S One-Piece Threaded Clamping Collar (ISTC-025-28-S)
- CLIMAX METAL PRODUCTS M1C-35 Metric One-Piece Clamping Collar (M1C-35)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- POWERDRIVE Gearbelt Pulley, H, 40 Grooves (40HQ100)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- Zoro Select Timing Belt Pulleys