Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 30LH100
Zoro # G210986405
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size H
- For Belt Series L
- Tooth Shape Trapezoidal
- Overall Width 1 7/16 in
- Outside Diameter 3.813 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30LH100
- Zoro # G210986405
- UPC # 00195057627581
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | H |
Overall Width | 1 7/16 in |
Outside Diameter | 3.813 in |
Pitch Diameter | 3.581 in |
Minimum Bore Diameter | 3/8 in |
Maximum Bore Diameter | 1 3/8 in |
Face Width | 1.25 in |
For Belt Trade Size | L |
For Belt Width | 1 in |
Details
For Belt Series | L |
Tooth Shape | Trapezoidal |
For Use With | 0.375 in Trapezoidal Pitch |
Number of Flanges | 2 |
Pitch | 0.375 in |
Material Fabrication | Cast |
Number of Teeth | 30 |
For Bushing Type | Split Taper |
Weight | 2.1 lb |
Material | Cast Iron |
Item | Split Timing Belt Pulley |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 1 3/8 in, Minimum Bore Diameter 3/8 in, Number of Teeth 30, Outside Diameter 3.813 in, Pitch 0.375 in, Pitch Diameter 3.581 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 6 Ft Hydraulic Hose (9767)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (218-312)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH31)
- TRI-FLOW Multipurpose Grease, Food Grade, 14 Oz. (TF220211)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 56 Grooves (W-56S-SK)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- Zoro Select Pulleys & Sheaves