Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 28LH100
Zoro # G710986431
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 1.25 in
- Material Fabrication Cast
- Outside Diameter 3.625 in
- Pitch 0.375 in
- Pitch Diameter 3.342 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28LH100
- Zoro # G710986431
- UPC # 00195057627574
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.25 in |
Outside Diameter | 3.625 in |
Pitch Diameter | 3.342 in |
For Belt Trade Size | L |
For Bushing Size | H |
Overall Width | 1 7/8 in |
For Belt Width | 1 in |
Minimum Bore Diameter | 3/8 in |
Maximum Bore Diameter | 1 3/8 in |
Details
Material Fabrication | Cast |
Pitch | 0.375 in |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | Split Timing Belt Pulley |
Material | Cast Iron |
Number of Teeth | 28 |
Tooth Shape | Trapezoidal |
For Use With | 0.375 in Trapezoidal Pitch |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 2.1 lb |
For Bushing Type | Split Taper |
For Belt Series | L |
Standards | REACH, RoHS |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 1 3/8 in, Minimum Bore Diameter 3/8 in, Number of Teeth 28, Outside Diameter 3.625 in, Pitch 0.375 in, Pitch Diameter 3.342 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Pressure Switch, 1/4" (PDA4)
- TOMPKINS Hydraulic Fitting-International08FP-16X1.5MM (7455-08-16)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (182TTFBD6029)
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 1kg (1525)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- Zoro Select Pulleys & Sheaves