Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 28LH050
Zoro # G410986427
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Overall Width 1 7/16 in
- Minimum Bore Diameter 3/8 in
- For Bushing Size H
- Outside Diameter 3.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28LH050
- Zoro # G410986427
- UPC # 00195057625198
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 7/16 in |
Minimum Bore Diameter | 3/8 in |
For Bushing Size | H |
Outside Diameter | 3.625 in |
For Belt Trade Size | L |
Maximum Bore Diameter | 1 3/8 in |
For Belt Width | 1/2 in |
Pitch Diameter | 3.342 in |
Face Width | 0.75 in |
Details
Item | Split Timing Belt Pulley |
Material | Cast Iron |
Pitch | 0.375 in |
Standards | REACH, RoHS |
For Bushing Type | Split Taper |
Material Fabrication | Cast |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 28 |
For Use With | 0.375 in Trapezoidal Pitch |
Weight | 1.31 lb |
For Belt Series | L |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Trapezoidal |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 1 3/8 in, Minimum Bore Diameter 3/8 in, Number of Teeth 28, Outside Diameter 3.625 in, Pitch 0.375 in, Pitch Diameter 3.342 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Bellows, 10mm (ZP10BS)
- SPEEDAIRE Guide Roller Set (42PC58)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- HYDAC RV-30-01.X/12 Inline Hydraulic Check Valve, Size 30 (RV-30-01.X/12)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 20 Grooves, Steel (W-20S-MPB)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- Zoro Select Timing Belt Pulleys