Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 26LH050
Zoro # G010986438
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size L
- Outside Diameter 3.375 in
- Standards REACH, RoHS
- For Bushing Size H
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26LH050
- Zoro # G010986438
- UPC # 00195057625181
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | L |
Outside Diameter | 3.375 in |
For Bushing Size | H |
Maximum Bore Diameter | 1 3/8 in |
Pitch Diameter | 3.104 in |
Face Width | 0.75 in |
For Belt Width | 1/2 in |
Overall Width | 1 7/16 in |
Minimum Bore Diameter | 3/8 in |
Details
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 0.375 in |
For Belt Series | L |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 1.06 lb |
Material Fabrication | Cast |
For Bushing Type | Split Taper |
Material | Cast Iron |
Number of Flanges | 2 |
Number of Teeth | 26 |
Item | Split Timing Belt Pulley |
Tooth Shape | Trapezoidal |
For Use With | 0.375 in Trapezoidal Pitch |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 1 3/8 in, Minimum Bore Diameter 3/8 in, Number of Teeth 26, Outside Diameter 3.375 in, Pitch 0.375 in, Pitch Diameter 3.104 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 3 oz Multipurpose Grease Tube Translucent White (92003)
- MRC Double Row Ball Brgs, #5207 (5207)
- PIX Belt, BX Cogged, 21/32 x 139 in. OC (BX136)
- DYNABRADE Lever (56846)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 21L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L075-6FA6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 150 Teeth, 21mm (8GTR-1200-21)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- Zoro Select Timing Belt Pulleys