Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 24LH050
Zoro # G510986440
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Number of Teeth 24
- Outside Diameter 3.125 in
- Weight 0.83 lb
- For Bushing Size H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24LH050
- Zoro # G510986440
- UPC # 00195057625174
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.125 in |
For Bushing Size | H |
Pitch Diameter | 2.865 in |
Maximum Bore Diameter | 1 3/8 in |
For Belt Width | 1/2 in |
For Belt Trade Size | L |
Minimum Bore Diameter | 3/8 in |
Overall Width | 1 7/16 in |
Face Width | 0.75 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 24 |
Weight | 0.83 lb |
For Use With | 0.375 in Trapezoidal Pitch |
Tooth Shape | Trapezoidal |
Material | Steel |
For Bushing Type | Split Taper |
Pitch | 0.375 in |
For Belt Series | L |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | Split Timing Belt Pulley |
Standards | REACH, RoHS |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Steel, Maximum Bore Diameter 1 3/8 in, Minimum Bore Diameter 3/8 in, Number of Teeth 24, Outside Diameter 3.125 in, Pitch 0.375 in, Pitch Diameter 2.865 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel 1/2X50Ft Oil W/Out Hose (7800 OMP)
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (QS 16 MM 1500)
- POWERDRIVE 5/8" Sheave 4.95" OD (BK52-5/8)
- LOC-LINE Flex Hose Adapter, Acid Resistant, PK2 (56821)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- SKF Speedi-Sleeves, 99878 (99878)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB26H100 (TB26H100)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 1/2 in. Bore dia. (Y-18S-MPB)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- Zoro Select Timing Belt Pulleys