Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 22LG100
Zoro # G110986444
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Split Taper
- Face Width 1.25 in
- Maximum Bore Diameter 15/16 in
- For Belt Width 1 in
- For Belt Series L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22LG100
- Zoro # G110986444
- UPC # 00195057627543
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.25 in |
Maximum Bore Diameter | 15/16 in |
For Belt Width | 1 in |
Overall Width | 1 7/8 in |
Outside Diameter | 2.875 in |
For Bushing Size | G |
Pitch Diameter | 2.626 in |
Minimum Bore Diameter | 3/8 in |
For Belt Trade Size | L |
Details
For Bushing Type | Split Taper |
For Belt Series | L |
Number of Teeth | 22 |
Standards | REACH, RoHS |
Pitch | 0.375 in |
Number of Flanges | 2 |
Tooth Shape | Trapezoidal |
Item | Split Timing Belt Pulley |
Material | Steel |
Weight | 1.5 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | 0.375 in Trapezoidal Pitch |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size G, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Steel, Maximum Bore Diameter 15/16 in, Minimum Bore Diameter 3/8 in, Number of Teeth 22, Outside Diameter 2.875 in, Pitch 0.375 in, Pitch Diameter 2.626 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- BALDOR-RELIANCE Baldor-Reliance Motor M1504T, 1/.5HP, 1725/850RPM, 3PH, 60HZ, 143T, 3524M, T (M1504T)
- FASCO Motor1/8HP 115V 1550RPM 4Spd Motor (D347)
- GLOBAL GSC-150-B Set Screw Collar (GSC-150-B)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- POWERDRIVE Gearbelt Pulley, H, 28 Grooves (28HH100)
- POWERDRIVE Gearbelt Pulley, H, 40 Grooves (40HQ100)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 114.6mm Pitch dia. (W-45S-SDS)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- TB WOODS Synchronous Plus, P32-14M-55-SK (P3214M55)
- Zoro Select Timing Belt Pulleys