Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 21LG100
Zoro # G010986414
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0.375 in Trapezoidal Pitch
- Material Steel
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Belt Width 1 in
- Pitch 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21LG100
- Zoro # G010986414
- UPC # 00195057627536
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 1 in |
Pitch Diameter | 2.507 in |
Overall Width | 1 7/8 in |
Face Width | 1.25 in |
For Bushing Size | G |
Maximum Bore Diameter | 15/16 in |
Outside Diameter | 2.875 in |
For Belt Trade Size | L |
Minimum Bore Diameter | 3/8 in |
Details
For Use With | 0.375 in Trapezoidal Pitch |
Material | Steel |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | Split Timing Belt Pulley |
Pitch | 0.375 in |
Weight | 1.32 lb |
Number of Flanges | 2 |
Number of Teeth | 21 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Split Taper |
For Belt Series | L |
Tooth Shape | Trapezoidal |
Standards | REACH, RoHS |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size G, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Steel, Maximum Bore Diameter 15/16 in, Minimum Bore Diameter 3/8 in, Number of Teeth 21, Outside Diameter 2.875 in, Pitch 0.375 in, Pitch Diameter 2.507 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder AEVC-20-25-A-P (AEVC-20-25-A-P)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 2 Bolt (101-1025)
- LUBRIPLATE Hvy Dty, Ep Grease With Moly, Copper/Grathite For Power Hammers PK40 (L0190-098)
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #2 - 35 Lb Metal Pail (12519)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- Zoro Select Pulleys & Sheaves