Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 21LG050
Zoro # G610986418
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 3/8 in
- For Bushing Type Split Taper
- Outside Diameter 2.875 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Belt Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21LG050
- Zoro # G610986418
- UPC # 00195057625150
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 3/8 in |
Outside Diameter | 2.875 in |
For Belt Width | 1/2 in |
For Bushing Size | G |
Face Width | 0.75 in |
Minimum Bore Diameter | 3/8 in |
Maximum Bore Diameter | 15/16 in |
For Belt Trade Size | L |
Pitch Diameter | 2.507 in |
Details
For Bushing Type | Split Taper |
Item | Split Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | L |
Pitch | 0.375 in |
For Use With | 0.375 in Trapezoidal Pitch |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Tooth Shape | Trapezoidal |
Weight | 0.81 lb |
Number of Flanges | 2 |
Material | Steel |
Number of Teeth | 21 |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size G, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Steel, Maximum Bore Diameter 15/16 in, Minimum Bore Diameter 3/8 in, Number of Teeth 21, Outside Diameter 2.875 in, Pitch 0.375 in, Pitch Diameter 2.507 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-2-SS)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/2 In. L (M20-250-7)
- FESTO Guided Drive DFM-32-25-P-A-GF (DFM-32-25-P-A-GF)
- BESTORQ 5M Timing Belts, 295-5M-15 (295-5M-15)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- Zoro Select Timing Belt Pulleys