Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 20LG050
Zoro # G410986410
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.7 lb
- Outside Diameter 2.625 in
- Face Width 0.75 in
- For Bushing Type Split Taper
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20LG050
- Zoro # G410986410
- UPC # 00195057625143
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 2.625 in |
Face Width | 0.75 in |
Overall Width | 1 3/8 in |
Minimum Bore Diameter | 3/8 in |
For Belt Trade Size | L |
Pitch Diameter | 2.387 in |
For Bushing Size | G |
Maximum Bore Diameter | 15/16 in |
For Belt Width | 1/2 in |
Details
Weight | 0.7 lb |
For Bushing Type | Split Taper |
Standards | REACH, RoHS |
Item | Split Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | L |
Material | Steel |
Tooth Shape | Trapezoidal |
For Use With | 0.375 in Trapezoidal Pitch |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 0.375 in |
Number of Teeth | 20 |
Number of Flanges | 2 |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size G, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Steel, Maximum Bore Diameter 15/16 in, Minimum Bore Diameter 3/8 in, Number of Teeth 20, Outside Diameter 2.625 in, Pitch 0.375 in, Pitch Diameter 2.387 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer U-1/8 (U-1/8)
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, 1/2 HP (145B17DRR40002A1)
- TRITAN Thrust Washer, dia. 2.000in, 0.03in. Thick (TRA3244)
- PIX Belt, A Kevlar, 1/2 x 122.5 in. OC (A120.5K)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- Zoro Select Timing Belt Pulleys