Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 3/8 in Pitch
Mfr # 18LG050
Zoro # G110986406
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Shape Trapezoidal
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Number of Teeth 18
- Number of Flanges 2
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18LG050
- Zoro # G110986406
- UPC # 00195057625129
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 2.438 in |
For Belt Trade Size | L |
Pitch Diameter | 2.149 in |
Overall Width | 1 3/8 in |
For Bushing Size | G |
Face Width | 0.75 in |
Minimum Bore Diameter | 3/8 in |
For Belt Width | 1/2 in |
Maximum Bore Diameter | 15/16 in |
Details
Tooth Shape | Trapezoidal |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 18 |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 0.53 lb |
For Belt Series | L |
Item | Split Timing Belt Pulley |
For Use With | 0.375 in Trapezoidal Pitch |
Pitch | 0.375 in |
For Bushing Type | Split Taper |
Material | Steel |
Standards | REACH, RoHS |
Description
Split Timing Belt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size G, For Bushing Type Split Taper, For Use With 0.375 in Trapezoidal Pitch, Material Steel, Maximum Bore Diameter 15/16 in, Minimum Bore Diameter 3/8 in, Number of Teeth 18, Outside Diameter 2.438 in, Pitch 0.375 in, Pitch Diameter 2.149 in, Face Width 0.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size L, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Female H-Style Plug (1840)
- DAYTON C180 V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (4FH98)
- BESTORQ Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- BSC PREFERRED Belt, Repl. Gehl Set of 8 (P-13H13A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- Zoro Select Timing Belt Pulleys