Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 1/2 in Pitch
Mfr # 72HQ100
Zoro # G510986426
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 3/4 in
- Face Width 1.25 in
- Pitch Diameter 11.459 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Bushing Type Split Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72HQ100
- Zoro # G510986426
- UPC # 00195057628694
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 3/4 in |
Face Width | 1.25 in |
Pitch Diameter | 11.459 in |
For Belt Trade Size | H |
For Bushing Size | Q1 |
Overall Width | 2 25/32 in |
Outside Diameter | 11.405 in |
For Belt Width | 1 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Split Taper |
Number of Teeth | 72 |
Pitch | 0.5 in |
Item | Split Timing Belt Pulley |
Number of Flanges | 0 |
Tooth Shape | Trapezoidal |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Material Fabrication | Cast |
Weight | 14.86 lb |
For Belt Series | H |
Standards | REACH, RoHS |
For Use With | 0.5 in Trapezoidal Pitch |
Description
Split Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size Q1, For Bushing Type Split Taper, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 3/4 in, Number of Teeth 72, Outside Diameter 11.405 in, Pitch 0.5 in, Pitch Diameter 11.459 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK95 X 1-7/16 SHEAVE (BK95 X 1-7/16 SHEAVE)
- D&D Timing Belt, 14M, 55 x 1778mm PL, T127 (1778-14M-55)
- CONTINENTAL 3/4" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-03-11)
- POWERFLITE A63 65" Outside Length, 1/2" Top Width, 1 Ribs (A63-2)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 71.3mm Pitch dia. (W-28S-H)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SDS, 48 Grooves (Y-48S-SDS)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- Zoro Select Pulleys & Sheaves