Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 1/2 in Pitch
Mfr # 60HQ100
Zoro # G010986421
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 3/4 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Tooth Shape Trapezoidal
- Pitch 0.5 in
- Weight 11.03 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60HQ100
- Zoro # G010986421
- UPC # 00195057628687
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 3/4 in |
Pitch Diameter | 9.549 in |
Face Width | 1.25 in |
For Bushing Size | Q1 |
For Belt Width | 1 in |
Overall Width | 2 25/32 in |
Outside Diameter | 9.495 in |
For Belt Trade Size | H |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Tooth Shape | Trapezoidal |
Pitch | 0.5 in |
Weight | 11.03 lb |
For Bushing Type | Split Taper |
Number of Flanges | 0 |
Material Fabrication | Cast |
Number of Teeth | 60 |
Material | Cast Iron |
Standards | REACH, RoHS |
For Use With | 0.5 in Trapezoidal Pitch |
Item | Split Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | H |
Description
Split Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size Q1, For Bushing Type Split Taper, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 3/4 in, Number of Teeth 60, Outside Diameter 9.495 in, Pitch 0.5 in, Pitch Diameter 9.549 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SF, 1-1/8" Bore (SF-1-1/8)
- TRITAN Radial Ball Bearing, PS, 45mm, 6309-2RS (6309 2RS/C3 PRX)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.15 in OD (BK30)
- REELCRAFT 1/4" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (4435 OLP)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 250 Teeth, 12mm (8GTR-2000-12)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 280 Teeth, 21mm (8GTR-2240-21)
- Zoro Select Timing Belt Pulleys