Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 1/2 in Pitch
Mfr # 48HQ100
Zoro # G810986430
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 13.89 lb
- For Belt Trade Size H
- Pitch Diameter 7.639 in
- For Belt Width 1 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48HQ100
- Zoro # G810986430
- UPC # 00195057628670
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | H |
Pitch Diameter | 7.639 in |
For Belt Width | 1 in |
Overall Width | 2 25/32 in |
Minimum Bore Diameter | 3/4 in |
Outside Diameter | 7.875 in |
For Bushing Size | Q1 |
Face Width | 1.25 in |
Details
Weight | 13.89 lb |
Material | Cast Iron |
Number of Teeth | 48 |
Standards | REACH, RoHS |
For Belt Series | H |
For Bushing Type | Split Taper |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
For Use With | 0.5 in Trapezoidal Pitch |
Tooth Shape | Trapezoidal |
Item | Split Timing Belt Pulley |
Number of Flanges | 2 |
Pitch | 0.5 in |
Description
Split Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size Q1, For Bushing Type Split Taper, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 3/4 in, Number of Teeth 48, Outside Diameter 7.875 in, Pitch 0.5 in, Pitch Diameter 7.639 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size H, Material Fabrication Cast, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E612LM)
- BETA 1 FILTERS Air/Oil Separator replacement for 0532917861 / BUSCH (B1AS0006458)
- BANDO TimingBelt, Synchro-Link, Neoprene, 285L075 (285L075G)
- FESTO Filter Cartridge LFP-D-MIDI-40M-U (LFP-D-MIDI-40M-U)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- Zoro Select Timing Belt Pulleys