Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 1/2 in Pitch
Mfr # 36HQ100
Zoro # G210986436
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 1 in
- For Bushing Size Q1
- Tooth Shape Trapezoidal
- Maximum Bore Diameter 7/16 in
- Face Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36HQ100
- Zoro # G210986436
- UPC # 00195057628649
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 1 in |
For Bushing Size | Q1 |
Maximum Bore Diameter | 7/16 in |
Face Width | 1.25 in |
Minimum Bore Diameter | 3/4 in |
Overall Width | 2 25/32 in |
Outside Diameter | 6 in |
Pitch Diameter | 5.73 in |
For Belt Trade Size | H |
Details
Tooth Shape | Trapezoidal |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | 0.5 in Trapezoidal Pitch |
Pitch | 0.5 in |
Item | Split Timing Belt Pulley |
For Bushing Type | Split Taper |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Number of Teeth | 36 |
Weight | 7.17 lb |
Material | Cast Iron |
Material Fabrication | Cast |
For Belt Series | H |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
Split Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size Q1, For Bushing Type Split Taper, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 7/16 in, Minimum Bore Diameter 3/4 in, Number of Teeth 36, Outside Diameter 6 in, Pitch 0.5 in, Pitch Diameter 5.73 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-08-06-FG)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth (40BS27H X 1)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD40)
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- Zoro Select Pulleys & Sheaves