Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 1/2 in Pitch
Mfr # 32HQ100
Zoro # G510986396
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- Outside Diameter 5.313 in
- For Belt Trade Size H
- Material Cast Iron
- For Bushing Size Q1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32HQ100
- Zoro # G510986396
- UPC # 00195057628632
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 5.313 in |
For Belt Trade Size | H |
For Bushing Size | Q1 |
Face Width | 1.25 in |
Overall Width | 2 25/32 in |
For Belt Width | 1 in |
Maximum Bore Diameter | 7/16 in |
Pitch Diameter | 5.093 in |
Minimum Bore Diameter | 3/4 in |
Details
Standards | REACH, RoHS |
Material | Cast Iron |
For Belt Series | H |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | 0.5 in Trapezoidal Pitch |
Pitch | 0.5 in |
Item | Split Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
For Bushing Type | Split Taper |
Tooth Shape | Trapezoidal |
Number of Teeth | 32 |
Weight | 5.25 lb |
Number of Flanges | 2 |
Description
Split Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size Q1, For Bushing Type Split Taper, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 7/16 in, Minimum Bore Diameter 3/4 in, Number of Teeth 32, Outside Diameter 5.313 in, Pitch 0.5 in, Pitch Diameter 5.093 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN EXCELON 1/4IN 250PSI NPT PNEUMATIC FILTER-REGULATOR (B72G-2AS-980)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP (2404-06-06)
- PIX V-Belt, Cogged 5/8 X 51 (5VX510)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- Zoro Select Timing Belt Pulleys