Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 1/2 in Pitch
Mfr # 30HP100
Zoro # G610986401
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size H
- Material Cast Iron
- Material Fabrication Cast
- Maximum Bore Diameter 7/16 in
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30HP100
- Zoro # G610986401
- UPC # 00195057628625
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | H |
Maximum Bore Diameter | 7/16 in |
For Belt Width | 1 in |
Face Width | 1.25 in |
Pitch Diameter | 4.775 in |
Outside Diameter | 5 in |
For Bushing Size | P1 |
Overall Width | 2 1/8 in |
Minimum Bore Diameter | 1/2 in |
Details
Material | Cast Iron |
Material Fabrication | Cast |
Number of Flanges | 2 |
Pitch | 0.5 in |
For Belt Series | H |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Split Taper |
For Use With | 0.5 in Trapezoidal Pitch |
Tooth Shape | Trapezoidal |
Number of Teeth | 30 |
Weight | 4.84 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Item | Split Timing Belt Pulley |
Description
Split Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size P1, For Bushing Type Split Taper, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 7/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 5 in, Pitch 0.5 in, Pitch Diameter 4.775 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5206070)
- CLESCO F2PS-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-075)
- BESTORQ Aftermarket replacement for 22061 Snapper 5901252 550ZB2461 (Deck 61") belt, B173K (B173K)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 81.5mm Pitch dia. (W-32S-H)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- Zoro Select Timing Belt Pulleys