Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 1/2 in Pitch
Mfr # 28HH100
Zoro # G910986415
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 7/16 in
- Number of Teeth 28
- Face Width 1.25 in
- Outside Diameter 4.688 in
- Weight 3.99 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28HH100
- Zoro # G910986415
- UPC # 00195057628595
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 7/16 in |
Face Width | 1.25 in |
Outside Diameter | 4.688 in |
Pitch Diameter | 4.456 in |
Minimum Bore Diameter | 3/8 in |
Maximum Bore Diameter | 1 3/8 in |
For Belt Width | 1 in |
For Bushing Size | H |
For Belt Trade Size | H |
Details
Number of Teeth | 28 |
Weight | 3.99 lb |
For Use With | 0.5 in Trapezoidal Pitch |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Material | Cast Iron |
For Belt Series | H |
For Bushing Type | Split Taper |
Pitch | 0.5 in |
Item | Split Timing Belt Pulley |
Tooth Shape | Trapezoidal |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Description
Split Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 1 3/8 in, Minimum Bore Diameter 3/8 in, Number of Teeth 28, Outside Diameter 4.688 in, Pitch 0.5 in, Pitch Diameter 4.456 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X10X08)
- GATES Predator Single Belts, BP69 (BP69)
- ARO Coil Connector, 24 Vdc (CHL6-024)
- CARLISLE R3VX710-3 Power-Wedge Cog-Band (R3VX710-3)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- Zoro Select Timing Belt Pulleys