Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 1/2 in Pitch
Mfr # 26HH100
Zoro # G310986435
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 3/8 in
- Pitch Diameter 4.138 in
- For Belt Series H
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Bushing Size H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26HH100
- Zoro # G310986435
- UPC # 00195057628571
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 3/8 in |
Pitch Diameter | 4.138 in |
For Bushing Size | H |
Maximum Bore Diameter | 1 3/8 in |
Overall Width | 1 7/16 in |
Face Width | 1.25 in |
For Belt Width | 1 in |
Outside Diameter | 4.375 in |
For Belt Trade Size | H |
Details
For Belt Series | H |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | Split Timing Belt Pulley |
Pitch | 0.5 in |
Material | Cast Iron |
For Bushing Type | Split Taper |
Tooth Shape | Trapezoidal |
For Use With | 0.5 in Trapezoidal Pitch |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 3.27 lb |
Number of Teeth | 26 |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Description
Split Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 1 3/8 in, Minimum Bore Diameter 3/8 in, Number of Teeth 26, Outside Diameter 4.375 in, Pitch 0.5 in, Pitch Diameter 4.138 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 70132 Woods D6118-2 (62" S/N SN Below 331376) belt, B79K (B79K)
- GATES Clamp Assembly (Polarseal Ii Acc), G46995-0012 (G46995-0012)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-32-165-BK)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- Zoro Select Timing Belt Pulleys