Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 1/2 in Pitch
Mfr # 24HP100
Zoro # G410986441
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size P1
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Use With 0.5 in Trapezoidal Pitch
- Material Cast Iron
- Pitch Diameter 3.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24HP100
- Zoro # G410986441
- UPC # 00195057628564
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | P1 |
Pitch Diameter | 3.82 in |
For Belt Width | 1 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 1.25 in |
For Belt Trade Size | H |
Overall Width | 2 1/8 in |
Outside Diameter | 4.063 in |
Maximum Bore Diameter | 7/16 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | 0.5 in Trapezoidal Pitch |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 2.77 lb |
Tooth Shape | Trapezoidal |
For Bushing Type | Split Taper |
Material Fabrication | Cast |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Number of Teeth | 24 |
Pitch | 0.5 in |
Item | Split Timing Belt Pulley |
For Belt Series | H |
Description
Split Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size P1, For Bushing Type Split Taper, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 7/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 24, Outside Diameter 4.063 in, Pitch 0.5 in, Pitch Diameter 3.82 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 ZZ PRX)
- NTN NTN 31597, Tapered Roller Bearing Cone 14375 In Id X 1125 In W (31597)
- DAYTON AX98 Cogged V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ7)
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-03A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Timing Pulley, 20L050-JA (20L050)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- Zoro Select Pulleys & Sheaves