Shop All Timing Belt Pulleys
Zoro Select
Split Timing Belt Pulley, 1/2 in Pitch
Mfr # 20HH100
Zoro # G610986425
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size H
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Tooth Shape Trapezoidal
- Outside Diameter 3.375 in
- For Bushing Type Split Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20HH100
- Zoro # G610986425
- UPC # 00195057628526
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | H |
Outside Diameter | 3.375 in |
For Bushing Size | H |
Minimum Bore Diameter | 3/8 in |
Maximum Bore Diameter | 1 3/8 in |
Face Width | 1.25 in |
Pitch Diameter | 3.183 in |
For Belt Width | 1 in |
Overall Width | 1 7/8 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Trapezoidal |
For Bushing Type | Split Taper |
Number of Teeth | 20 |
Material | Cast Iron |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 0.5 in |
For Use With | 0.5 in Trapezoidal Pitch |
Item | Split Timing Belt Pulley |
For Belt Series | H |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Weight | 1.9 lb |
Description
Split Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Maximum Bore Diameter 1 3/8 in, Minimum Bore Diameter 3/8 in, Number of Teeth 20, Outside Diameter 3.375 in, Pitch 0.5 in, Pitch Diameter 3.183 in, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 100 ft Rubber Air Hose (DXCM012-0202)
- KBC Ball Bearing, 20mm x 42mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit (6004-ZZ KBC)
- BRENNAN INDUSTRIES 08FJS-08FJS Straight (6565-08-08)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171527, Return Line, 10 micron (ZX-P171527)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- Zoro Select Pulleys & Sheaves