Shop All Split Rivets
Zoro Select
Split Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK
Mfr # 6LB76
Zoro # G3406627
product price: $6.89
/pk 100, $0.07/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Steel
- Fastener Finish Nickel Plated
- Rivet Dia. 9/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6LB76
- Zoro # G3406627
- Country of Origin Taiwan, Province of China
- Category Split Rivets
Dimensions
Rivet Dia. | 9/64 in |
Rivet Length | 5/16 in |
Head Dia. | 0.313 in |
Hole Size | 0.156 in |
Head Height | 0.04 in |
Shank Diameter | 0.1406 in |
Head Diameter | 5/16 in |
Overall Length | 5/16 in |
Body Length | 5/16 in |
Details
Item | Split Rivet |
Rivet Head Style | Truss |
Rivet Body Material | Steel |
Fastener Finish | Nickel Plated |
System of Measurement | Inch |
Finish | Nickel Plated |
Head Type | Dome |
Material Grade/Class | Low Carbon |
Product Type | Split Rivet |
Material | Steel |
Description
Split Rivet, System of Measurement Inch, Shank Diameter 0.1406 in, Overall Length 5/16 in, Product Type Split Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Nickel Plated, Head Type Dome, Head Diameter 5/16 in, Head Height 0.04 in, Maximum Hole Diameter Not Applicable, Maximum Material Thickness Not Applicable, Minimum Material Thickness Not Applicable, Body Length 5/16 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 20 PK (33293)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185197)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0250)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 1000 PK (101-010-180-G1000)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 100 PK (6LB79)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/8 in L, Steel Body, 100 PK (6LB80)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Steel Body, 100 PK (6LB77)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (6LB82)
- ZORO SELECT Rivet, Round Head, 0.375 in Dia., 0.688 in L, Nylon Body, 25 PK (5677PK)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/4 in L, Steel Body, 50 PK (6LB87)
- DISCO Blk Alm Split Type Rivets 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (9204PK)
- Zoro Select Split Rivets