Shop All Split Rivets
Zoro Select
Split Rivet, Flat Head, 0.625 in L, Nylon Body, 50 PK
Mfr # 5MTY0
Zoro # G2341836
product price: $16.25
/pk 50, $0.33/ea
Sold in multiples of 2 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Nylon
- Rivet Length 0.625 in
- System of Measurement Inch
- Hole Size 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MTY0
- Zoro # G2341836
- Country of Origin Unknown
- Category Split Rivets
Dimensions
Rivet Length | 0.625 in |
Hole Size | 0.25 in |
Head Dia. | 0.594 in |
Body Length | 5/8 in |
Maximum Hole Diameter | 0.25 in |
Head Height | 2.65 mm |
Overall Length | 18.75 mm |
Shank Diameter | 6.55 mm |
Head Diameter | 19/32 in |
Details
Item | Split Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Nylon |
System of Measurement | Inch |
Color | Black |
Rivet Shank Type | Keyhole |
Material Grade/Class | Ungraded |
Material | Nylon |
Shank Type | Keyhole |
Compatible Material | Metal, Wood |
Product Type | Push-In Rivet |
Head Type | Flat |
Description
Nylon Retainers, System of Measurement Inch, Shank Diameter 6.55 mm, Overall Length 18.75 mm, Shank Type Keyhole, Material Nylon, Head Type Flat, Head Height 2.65 mm, Head Diameter 19/32 in, Color Black, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Compatible Material Metal, Wood, Body Length 5/8 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 5/8 in Ht, 25 PK (HHNIC062-025BX)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Climaseal, 100 PK (3193407V2)
- GRIP-RITE Pneumatic Nail, 2 in L, 16 ga, Electro Galvanized (GRF162M)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 5 PK (N01200.050.0850)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 50 PK (6LB85)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/4 in L, Steel Body, 50 PK (6LB87)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/8 in L, Steel Body, 100 PK (6LB80)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Steel Body, 100 PK (6LB77)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (6LB82)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 100 PK (6LB79)
- ZORO SELECT Rivet, Round Head, 0.375 in Dia., 0.688 in L, Nylon Body, 25 PK (5677PK)
- Zoro Select Split Rivets