Shop All Pipe Hangers
This Product is Discontinued
Zoro Select
Split Ring, Zinc Plated, 2" Pipe Size (Discontinued)
Mfr # SRZ-200
Zoro # G3337341
This Product is Discontinued
Key Features
- Thickness (In.) 1/16 in
- Width (In.) 5/8 in
- Pipe Size (In.) 2 in
- Type Zinc Plated
- Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRZ-200
- Zoro # G3337341
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width (In.) | 5/8 in |
Pipe Size (In.) | 2 in |
Width | 5/8" |
Length (In.) | 4 1/64 in |
Hole Dia. (In.) | 1/2 in |
Tube Size (In.) | 2 3/8 in |
Mounting Hole Diameter | 1/2 in |
For Copper Tube Size | 2 3/8 in |
Overall Width | 0.63 in |
For Pipe Size | 2 in |
Details
Thickness (In.) | 1/16 in |
Type | Zinc Plated |
Item | Split-Ring Hanger |
Product Type | Split Ring |
For Use On | Steel Members, Wood |
Resistance Properties | Corrosion Resistant |
For Insulated Pipe | No |
Hanger Material | Steel |
Hanger Material Finish | Zinc-Plated |
Cushioned | No |
Description
Split-Ring Hanger, Cushioned No, For Copper Tube Size 2 3/8 in, For Pipe Size 2 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Overall Width 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.