Shop All Pipe Hangers
Zoro Select
Split Ring, Zinc Plated, 1/2" Pipe Size
Mfr # SRZ-50
Zoro # G3337229
product price: $1.55
/ea
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5/8 in
- Pipe Size (In.) 1/2 in
- Length (In.) 2 13/32 in
- Hole Dia. (In.) 1/2 in
- Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRZ-50
- Zoro # G3337229
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width (In.) | 5/8 in |
Pipe Size (In.) | 1/2 in |
Length (In.) | 2 13/32 in |
Hole Dia. (In.) | 1/2 in |
Width | 5/8" |
Tube Size (In.) | 27/32 in |
Mounting Hole Diameter | 1/2 in |
For Pipe Size | 1/2 in |
Overall Width | 0.63 in |
For Maximum Outside Diameter | 7/8 in |
Details
Thickness (In.) | 1/16 in |
Type | Zinc Plated |
Item | Split-Ring Hanger |
Product Type | Split Ring |
Hanger Material | Steel |
Resistance Properties | Corrosion Resistant |
Cushioned | No |
Hanger Type | Swivel Loop |
Material | Zinc-Plated Steel |
For Use On | Steel Members, Wood |
Hanger Material Finish | Zinc-Plated |
For Insulated Pipe | No |
Description
Split-Ring Hanger, Cushioned No, For Maximum Outside Diameter 7/8 in, For Pipe Size 1/2 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Swivel Loop, Overall Width 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 6 in (0390116903)
- HONEYWELL Ms4104F1210 30 Lb-In Fire Smoke (MS4104F121)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Threaded Long Ferrule (15A1.5)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- ZORO SELECT Split Ring Hanger, 1-1/2In, Malleable Iron (22FP60)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP85)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.031.0137)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.037.0287)
- ZORO SELECT Hex Hanger with Insert, 3/4 In. (E24PVC.75)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- WARWICK HANGER 1/2 in. 12 in. Copper Plated Carbon Steel Natick Hanger (200-7)
- Zoro Select Pipe Hangers