Shop All Pipe Hangers
Zoro Select
Split Ring Hanger, 2 In, Malleable Iron
Mfr # 22FP61
Zoro # G8488496
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size (In.) 3/8-16
- Pipe Size (In.) 2 in
- Width 3"
- Description/Special Features For Suspension of Stationary Non Insulated Pipe Lines
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FP61
- Zoro # G8488496
- UPC # 190735936139
- Country of Origin China
- Category Pipe Hangers
Dimensions
Thread Size (In.) | 3/8-16 |
Pipe Size (In.) | 2 in |
Width | 3" |
Width (In.) | 3 in |
Rod Size | 3/8 in |
Length (In.) | 3 7/10 in |
Mounting Hole Diameter | 2 in |
Thread Size | 3/8"-16 |
For Tube Outside Diameter | 2 in |
For Maximum Outside Diameter | 2 3/8 in |
For Threaded Rod Size | 3/8 in |
Overall Width | 3 in |
For Rigid Conduit Size | 2 in |
For Strut Channel Width | 2 in |
Overall Height | 3.7 in |
For Pipe Size | 2 in |
Description
Split-Ring Hanger, Bolt Material Steel, Cushion Material Not Applicable, Cushioned No, For Maximum Outside Diameter 2 3/8 in, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Iron, Hanger Material Finish Electro-Galvanized, Hanger Material Grade Not Applicable, Hanger Type Swivel Loop, Included Insulation Thickness Not Applicable, Load Capacity 180 lb, Overall Height 3.7 in, Overall Width 3 in, Roller Length Not Applicable, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97004)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SE0000)
- STEEL & OBRIEN 1" BPE Weld End Tee - 316SS SF1 (S7WWW-1-PL-316)
- SPEARS 3/4" Socket PVC Ball Valve Inline True Union (1829-007)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1/2" (22FP62)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate, Copper (365M0037CP)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8 In, 3 5/16InL (0560015604)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate (365M0037EG)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- ZORO SELECT Ceiling/Wall Rod Hanger Plate, 3/8" Rod (0560428500)
- ANVIL Clevis Hanger, 2 1/2"Pipe, Steel (502003342)
- Zoro Select Plumbing Accessories