Shop All Split Lock Washers
Zoro Select
Split Lock Washer, Steel, Zinc Plated Finish, 3000 PK
Mfr # 1410SPP
Zoro # G4785619
product price: $173.99
/pk 3000, $0.06/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- For Use With Pan
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1410SPP
- Zoro # G4785619
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
For Use With | Pan |
Head Type | Pan |
Drive | Phillips |
Description
1/4-20X5/8 Phillips Pan Split Lock Washer Sems Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.037.0001)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- ZORO SELECT 5/8"-11 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.062.0001)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 6 PK (62607)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish, 10 PK (LWLIS125USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK (M51450.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51450.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37020.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (U37060.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Hot Dipped Galvanized Finish, 100 PK (U37025.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Zinc Yellow Finish, 100 PK (M37060.050.0001)
- Zoro Select Lock Washers