Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M8 Steel, Hot Dipped Galvanized Finish, 100 PK
Mfr # M37025.080.0001
Zoro # G9901188
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 14.80 mm
- Minimum Thickness 2 mm
- Maximum Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M37025.080.0001
- Zoro # G9901188
- UPC # 190735981979
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 14.80 mm |
Inside Diameter | 8.1 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 2 mm |
Maximum Thickness | 2 mm |
Standards | DIN 127 B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Color | Silver |
Application | General Purpose |
Bolt Compatibility | Grade 2 |
Finish Type | Hot Dipped Galvanized |
Lock Washer Type | Square Ends |
Material Type | Steel |
Description
Split Lock Washer, Finish Hot Dipped Galvanized, Material Spring Steel, For Screw Size M8, Inside Diameter 8.1 mm, Outside Diameter 14.8 mm, Maximum Thickness 2 mm, Minimum Thickness 2 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish (A0580240USSWG)
- TENNANT Hex Nut, M8-1.25, Stainless Steel (07786)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 4 PK (60774)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01010.080.0025)
- ZORO SELECT Split Lock Washer, For Screw Size M30 Steel, Hot Dipped Galvanized Finish, 5 PK (M37025.300.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Hot Dipped Galvanized Finish, 50 PK (M37025.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Stainless Steel, Plain Finish, 5 PK (U51450.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 130 PK (125WS)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37180.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY14)
- Zoro Select Split Lock Washers