Shop All Split Lock Washers
Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK
Mfr # M55450.080.0001
Zoro # G5346765
CAD Available
original price:
$3.23
33% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 14.8 mm
- Minimum Thickness 2 mm
- Maximum Thickness 2.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55450.080.0001
- Zoro # G5346765
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 14.8 mm |
Inside Diameter | 8.1 mm |
Inside Diameter Tolerance | +0.4 mm |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M8, Inside Diameter 8.1 mm, Outside Diameter 14.8 mm, Maximum Thickness 2.1 mm, Minimum Thickness 1.9 mm, Color Silver, Dimensional Standards DIN 127 B, Inside Diameter Tolerance +0.4 mm, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 316, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 259 PK (51738)
- ZORO SELECT Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.019.0001)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M6, 13 mm Shank, 20 mm ID, Carbon Steel, Self Colored (DIN006)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55450.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M55450.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK (M55450.020.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (LWLIS0250USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Yellow Finish, 5 PK (U37060.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M48 Steel, Black Oxide Finish, 2 PK (M37000.480.0001)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish (A0580320000Z)
- Zoro Select Lock Washers