Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK
Mfr # M51390.080.0001
Zoro # G5333702
original price:
$2.75
9% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 12.7 mm
- Minimum Thickness 2 mm
- Maximum Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51390.080.0001
- Zoro # G5333702
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 12.7 mm |
Inside Diameter | 8.1 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 2 mm |
Maximum Thickness | 2 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | A2 |
Rockwell Hardness | C40 |
Bolt Compatibility | 18-8 |
Material Type | Stainless Steel |
Finish Type | Plain |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M8, Inside Diameter 8.1 mm, Outside Diameter 12.7 mm, Maximum Thickness 2 mm, Minimum Thickness 2 mm, Dimensional Standards DIN 7980, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness C40, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 8, Zinc Plated, 3-1/2 in Lg, 2 1/4 in Hex Wd (205827BG)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0766)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in (DSVT212S)
- ZORO SELECT Cotter Pin, HammLock, 5/16Dx1-1/2" L, PK100 (WWG-CPHZ-049)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51390.030.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51390.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51390.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51390.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Hot Dipped Galvanized Finish, 500 PK (62WSG)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 100 PK (U43150.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (LWIS0310-100P)
- Zoro Select Lock Washers