Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK
Mfr # M37080.080.0001
Zoro # G9901626
product price: $5.89
/pk 100, $0.06/ea
Not eligible for select promotions
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 14.8 mm
- Minimum Thickness 1.60 mm
- Maximum Thickness 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37080.080.0001
- Zoro # G9901626
- UPC # 190735981771
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 14.8 mm |
Inside Diameter | 8.1 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Split Lock Washer |
Material | Spring Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.60 mm |
Maximum Thickness | 1.6 mm |
Standards | DIN 128 A |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Color | Silver |
Application | General Purpose |
Material Type | Steel |
Finish Type | Zinc Plated |
Lock Washer Type | Curved Split Lock |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Lock Washer Type Curved Split Lock, Finish Zinc Plated, Material Spring Steel, For Screw Size M8, Inside Diameter 8.1 mm, Outside Diameter 14.8 mm, Maximum Thickness 1.6 mm, Minimum Thickness 1.6 mm, Color Silver, Dimensional Standards DIN 128 A, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01967)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.060.0030)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36332)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 15 PK (68221)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK (M37080.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Hot Dipped Galvanized Finish, 100 PK (U37025.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37000.040.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWXIS062USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 100 PK (HLWIA062USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 500 PK (50WS316)
- DISCO Split Lock Washer, For Screw Size 5/8 in Zinc Yellow Finish (11812PK10)
- Zoro Select Lock Washers