Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M8 18-8 Stainless Steel, Plain Finish, 7000 PK
Mfr # M8D127B188
Zoro # G9081565
product price: $617.99
/pk 7000, $0.09/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size M8
- Outside Diameter 14.8 mm
- Minimum Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M8D127B188
- Zoro # G9081565
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 14.8 mm |
Inside Diameter | 8.3 mm |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 2 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Material Grade/Class | A2 |
Rockwell Hardness | RC 44-51 |
Description
Washer Assortments,M8 DIN127B S,PK7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Eye Nut, 3/8" Thread Size, 5/8 in Thread Lg, Steel, Galvanized (0500373105)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0005)
- STANLEY Stanley Hardware 179457 Threaded Rod, 1/2-13 Thread, UNC, Steel (N179-457)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK (M07160.120.0040)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.150.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51450.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (LWLIS0-80USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK (LWLIS0620USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Hot Dipped Galvanized Finish, 25 PK (M37025.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37180.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Hot Dipped Galvanized Finish, 25 PK (U37025.050.0001)
- Zoro Select Lock Washers