Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M7 Steel, Black Oxide Finish, 100 PK
Mfr # M37000.070.0001
Zoro # G9463115
original price:
$4.45
10% off
new price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 12.8 mm
- Minimum Thickness 1.60 mm
- Maximum Thickness 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37000.070.0001
- Zoro # G9463115
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M7 |
Outside Diameter | 12.8 mm |
Inside Diameter | 7.1 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 1.60 mm |
Maximum Thickness | 1.6 mm |
Standards | D127B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Split Lock |
Material Type | Steel |
Finish Type | Black Oxide |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M7, Inside Diameter 7.1 mm, Outside Diameter 12.8 mm, Maximum Thickness 1.6 mm, Minimum Thickness 1.6 mm, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M18-2.50 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-18)
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (17-8535)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 36 mm Bore Dia. (DHO-36ST PA)
- US CARGO CONTROL Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Steel, Galvanized (GVSEB34X6)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37000.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK (M37000.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37000.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51450.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51450.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Plain Finish, 25 PK (LWHIS087HVYUSA-025BX)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Polished Finish, 10 PK (33468)
- Zoro Select Split Lock Washers