Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M6 Steel, Zinc Yellow Finish, 100 PK
Mfr # M37060.060.0001
Zoro # G7599037
original price:
$7.09
15% off
new price: $5.99
/pk 100, $0.06/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size M6
- Outside Diameter 11.8 mm
- Minimum Thickness 1.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37060.060.0001
- Zoro # G7599037
- UPC # 190735978160
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 11.8 mm |
Inside Diameter | 6.1 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 1.60 mm |
Maximum Thickness | 1.6 mm |
Standards | D127B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Silver |
Bolt Compatibility | Grade 2 |
Finish Type | Zinc Yellow |
Lock Washer Type | Split Lock |
Material Type | Steel |
For Use With | Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Yellow, Material Spring Steel, For Screw Size M6, Inside Diameter 6.1 mm, Outside Diameter 11.8 mm, Maximum Thickness 1.6 mm, Minimum Thickness 1.6 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANEBRIDGE 3/8-16X1 Self Clinching Stud Full Thread Hardened Steel Heat Zinc Bake, Pkg of 500 (3716SCN)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Stainless Steel Body, 500 PK (U34142.015.0053)
- ZORO SELECT Beveled Washer, Fits Bolt Size M16 Steel, Zinc Finish, 10 PK (SBW5016000-010P1)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0030)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 1500 PK (50WSV188)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M55450.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (LWLIS0-80USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 300 PK (62WS8)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 5000 PK (14WSG)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (LWHIS037USA-100BX)
- Zoro Select Split Lock Washers