Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M6 Steel, Hot Dipped Galvanized Finish, 100 PK
Mfr # M37025.060.0001
Zoro # G9901160
product price: $7.19
/pk 100, $0.07/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 11.8 mm
- Minimum Thickness 1.60 mm
- Maximum Thickness 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37025.060.0001
- Zoro # G9901160
- UPC # 190735981955
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 11.8 mm |
Inside Diameter | 6.1 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 1.60 mm |
Maximum Thickness | 1.6 mm |
Standards | DIN 127 B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Color | Silver |
Application | General Purpose |
Lock Washer Type | Square Ends |
Bolt Compatibility | Grade 2 |
Finish Type | Hot Dipped Galvanized |
Material Type | Steel |
Description
Split Lock Washer, Finish Hot Dipped Galvanized, Material Spring Steel, For Screw Size M6, Inside Diameter 6.1 mm, Outside Diameter 11.8 mm, Maximum Thickness 1.6 mm, Minimum Thickness 1.6 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #4 Inside Dia (140204RSA)
- HHIP Coarse Pitch 132 Piece Helical S.T.I. Master Thread Repair Kit (1011-0055)
- TAMPER-PRUF SCREWS #8-32 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91080)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.087.3600)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Hot Dipped Galvanized Finish, 50 PK (M37025.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M30 Steel, Hot Dipped Galvanized Finish, 5 PK (M37025.300.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 2000 PK (4VPG1)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 5 PK (U37020.137.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M11 Steel, Zinc Plated Finish, 50 PK (M37020.110.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Zinc Plated Finish, 5 PK (U37020.150.0001)
- Zoro Select Lock Washers