Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK
Mfr # M37200.060.0001
Zoro # G2520847
original price:
$0.93
15% off
new price: $0.79
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 9.9 mm
- Minimum Thickness 1.60 mm
- Maximum Thickness 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37200.060.0001
- Zoro # G2520847
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 9.9 mm |
Inside Diameter | 6.1 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 1.60 mm |
Maximum Thickness | 1.6 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Rockwell Hardness | C44 |
Lock Washer Type | Split Lock |
Finish Type | Black Oxide |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
For Use With | Socket Head Cap Screws |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M6, Inside Diameter 6.1 mm, Outside Diameter 9.9 mm, Maximum Thickness 1.6 mm, Minimum Thickness 1.6 mm, Dimensional Standards DIN 7980, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C44, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE U-Bolt-Sq 2-1/8X4, #86208 (86208)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.075.0200)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Plain, 10 PK (2712334)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37200.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Black Oxide Finish, 100 PK (M37200.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK (M37200.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37171.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 50 PK (HLWIA075USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Zinc Yellow Finish, 25 PK (M37060.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 10 PK (U37060.075.0001)
- Zoro Select Split Lock Washers