Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK
Mfr # M55390.060.0001
Zoro # G1830160
original price:
$1.89
5% off
new price: $1.79
/pk 50, $0.04/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size M6
- Outside Diameter 9.9 mm
- Minimum Thickness 1.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55390.060.0001
- Zoro # G1830160
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 9.9 mm |
Inside Diameter | 6.1 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 1.60 mm |
Maximum Thickness | 1.6 mm |
Standards | D7980 |
System of Measurement | Metric |
Material Grade/Class | A4 |
Rockwell Hardness | C38 |
Material Type | Stainless Steel |
Lock Washer Type | Split Lock |
Bolt Compatibility | 316 |
Finish Type | Plain |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M6, Inside Diameter 6.1 mm, Outside Diameter 9.9 mm, Maximum Thickness 1.6 mm, Minimum Thickness 1.6 mm, Dimensional Standards DIN 7980, Material Grade/Class 316, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 10 PK (ZSCRW-603)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U38157.087.0001)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 316, Plain Finish (U55067.025.1200)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X1.5DSL)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (LWLIS0500USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 10 PK (U37060.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK (M37000.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37171.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37183.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 25 PK (M37000.180.0001)
- METRIC BLUE Split Lock Washer, For Screw Size M4 Steel, Metric Blue Finish, 100 PK (UST187438)
- Zoro Select Lock Washers