Shop All Split Lock Washers
Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK
Mfr # M51450.060.0001
Zoro # G5325887
CAD Available
product price: $4.29
/pk 50, $0.09/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 11.8 mm
- Minimum Thickness 1.60 mm
- Maximum Thickness 1.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51450.060.0001
- Zoro # G5325887
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 11.8 mm |
Inside Diameter | 6.1 mm |
Inside Diameter Tolerance | +0.4 mm |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M6, Outside Diameter 11.8 mm, Maximum Thickness 1.7 mm, Minimum Thickness 1.5 mm, Color Silver, Dimensional Standards DIN 127 B, Inside Diameter Tolerance +0.4 mm, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter Tolerance Not Applicable, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Bolt, Black Oxide Steel, 20 mm L, 50 PK (5682PK)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (N04120.056.0001)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04104.031.0275)
- METABO HPT HEADLESS PINS 3/4""L (23001SHPT)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51450.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Stainless Steel, Plain Finish, 10 PK (M51450.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK (M51450.020.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U55450.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Stainless Steel, Plain Finish, 50 PK (U51450.009.0001)
- BSC PREFERRED 18-8 Stainless Steel Split Lock Washer for M4 Screw Size Standard 4.4 mm ID 7.6 mm OD, 100PK (92148A160)
- Zoro Select Lock Washers