Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 16650 PK
Mfr # L51390.060.0001
Zoro # G5648861
product price: $437.99
/pk 16650, $0.03/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size M6
- Outside Diameter 9.9 mm
- Minimum Thickness 1.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L51390.060.0001
- Zoro # G5648861
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 9.9 mm |
Inside Diameter | 6.1 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 1.60 mm |
Maximum Thickness | 1.6 mm |
Standards | D7980 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Color | Silver |
Lock Washer Type | Split Lock |
Bolt Compatibility | Grade 2 |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Lock Washer, Finish Plain, Material Stainless Steel, For Screw Size M6, Inside Diameter 6.1 mm, Outside Diameter 9.9 mm, Maximum Thickness 1.6 mm, Minimum Thickness 1.6 mm, Color Silver, Dimensional Standards DIN 7980, Material Grade/Class Not Graded, Pack Size Bulk Pack, Package Quantity 16650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0150)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01062.025.0400)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0150)
- VELCRO BRAND Sticky-Back Fastener, 75 ft, 2" Wd, Black (191195)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 1000 PK (B51450.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Zinc Plated Finish, 100 PK (U37020.009.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Zinc Plated Finish, 100 PK (DHL003N0000Z-PK100)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 1000 PK (MS35338-46)
- ZORO SELECT Split Lock Washer, For Screw Size #2 18-8 Stainless Steel, Plain Finish, 100 PK (1NY84)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 Stainless Steel, Plain Finish, 50 PK (M51450.035.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37020.016.0001)
- Zoro Select Lock Washers