Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M5 Steel, Zinc Yellow Finish, 100 PK
Mfr # M37060.050.0001
Zoro # G9901468
product price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 9.2 mm
- Minimum Thickness 1.20 mm
- Maximum Thickness 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37060.050.0001
- Zoro # G9901468
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 9.2 mm |
Inside Diameter | 5.1 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 1.20 mm |
Maximum Thickness | 1.2 mm |
Standards | DIN 127 B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Silver |
Bolt Compatibility | Grade 2 |
Finish Type | Zinc Yellow |
Lock Washer Type | Square Ends |
Material Type | Steel |
Description
Split Lock Washer, Finish Zinc Yellow, Material Spring Steel, For Screw Size M5, Inside Diameter 5.1 mm, Outside Diameter 9.2 mm, Maximum Thickness 1.2 mm, Minimum Thickness 1.2 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (BHS7005018-100P1)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (1432CSP)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 4-1/4" L, Carbon Steel 50 PK (2412414)
- MIDWEST FASTENER 1/4"-28 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50533)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Zinc Yellow Finish, 100 PK (M37060.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Zinc Yellow Finish, 100 PK (M37060.040.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Zinc Yellow Finish, 25 PK (M37060.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 10 PK (M37200.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37000.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 316 Stainless Steel, Plain Finish, 100 PK (LW7XX00350-100P1)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Black Chrome Finish, 15 PK (34426)
- Zoro Select Split Lock Washers