Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK
Mfr # M51390.050.0001
Zoro # G5333727
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 8.8 mm
- Minimum Thickness 1.60 mm
- Maximum Thickness 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51390.050.0001
- Zoro # G5333727
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 8.8 mm |
Inside Diameter | 5.1 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 1.60 mm |
Maximum Thickness | 1.6 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | A2 |
Rockwell Hardness | C40 |
Material Type | Stainless Steel |
Lock Washer Type | Split Lock |
Bolt Compatibility | 18-8 |
Finish Type | Plain |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M5, Inside Diameter 5.1 mm, Outside Diameter 8.8 mm, Maximum Thickness 1.6 mm, Minimum Thickness 1.6 mm, Dimensional Standards DIN 7980, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness C40, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38403.062.0001)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-5)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1/2 in Lg (TSI0310050P0-025P)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Cup, 6mm, PK100 (M07850.040.0006)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51390.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51390.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51390.030.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Zinc Plated Finish, 5 PK (U37020.175.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 316 Stainless Steel, Plain Finish, 100 PK (LW7XX00350-100P1)
- ZORO SELECT Split Lock Washer, For Screw Size M4 18-8 Stainless Steel, Plain Finish, 15000 PK (M4D127B188)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (BWC05)
- Zoro Select Lock Washers