Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK
Mfr # M37080.050.0001
Zoro # G9901608
product price: $1.59
/pk 100, $0.02/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 9.20 mm
- Minimum Thickness 1 mm
- Maximum Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37080.050.0001
- Zoro # G9901608
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 9.20 mm |
Inside Diameter | 5.1 mm |
Details
Item | Split Lock Washer |
Material | Spring Steel |
Finish | Zinc Plated |
Minimum Thickness | 1 mm |
Maximum Thickness | 1 mm |
Standards | DIN 128 A |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Color | Silver |
Application | General Purpose |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Lock Washer Type | Curved Split Lock |
Finish Type | Zinc Plated |
Description
Split Lock Washer, Lock Washer Type Curved Split Lock, Finish Zinc Plated, Material Spring Steel, For Screw Size M5, Inside Diameter 5.1 mm, Outside Diameter 9.2 mm, Maximum Thickness 1 mm, Minimum Thickness 1 mm, Color Silver, Dimensional Standards DIN 128 A, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Fender Washers 1/4X1-1/4" 3/64"T, Fits Bolt Size #14 Zinc Plated Finish (148PK)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 25 PK (M04100.120.0150)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Plain Finish (U20200.087.3600)
- HERITAGE Detent Pin, 7/16"x2-1/16", Medium CSZ, Clr (DTP-0437-2062)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37080.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 50 PK (M37020.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK (M37200.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (LWLIS0-60USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37020.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 2-1/2 in Steel, Black Oxide Finish, 5 PK (U37000.250.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 6 PK (65531)
- Zoro Select Lock Washers