Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK
Mfr # M37020.040.0001
Zoro # G3376344
product price: $1.05
/pk 100, $0.01/ea
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 7.6 mm
- Minimum Thickness 0.90 mm
- Maximum Thickness 0.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37020.040.0001
- Zoro # G3376344
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 7.6 mm |
Inside Diameter | 4.1 mm |
Inside Diameter Tolerance | +/-0.127 mm |
Outside Diameter Tolerance | +/-0.254 mm |
Dimensional Standards | DIN 127 B |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Plated, Material Steel, For Screw Size M4, Outside Diameter 7.6 mm, Maximum Thickness 0.9 mm, Minimum Thickness 0.9 mm, Color Silver, Dimensional Standards DIN 127 B, Inside Diameter Tolerance +/-0.127 mm, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F, Minimum Temperature 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 in, Steel, Black Oxide, 2 PK (40502)
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 1 in L (UST237612)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.025.7200)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (311507-50)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (M37020.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37020.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Zinc Plated Finish, 10 PK (M37020.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 1000 PK (B55450.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Alloy Steel, Zinc Yellow Finish, 2000 PK (14WS8)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 3400 PK (B37061.037.0001)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ14)
- Zoro Select Split Lock Washers