Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M4 Steel, Thermal Black Finish, 10000 PK
Mfr # MD04WSH
Zoro # G2576985
product price: $111.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Thermal Black
- Outside Diameter 7 mm
- Minimum Thickness 1.20 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MD04WSH
- Zoro # G2576985
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 7 mm |
Inside Diameter | 4.25 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Thermal Black |
Minimum Thickness | 1.20 mm |
System of Measurement | Metric |
Description
M4 Metric Din 7980 High Collar Split Lock Washer Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-12)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31584)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0250)
- POWERNAIL Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 7700 PK (PS20077)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 500 PK (75WS)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 316 Stainless Steel, Plain Finish, 100 PK (LW7XX00350-100P1)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK (U37000.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (LWIS0250-100P)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (M37020.040.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55450.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37000.120.0001)
- Zoro Select Split Lock Washers