Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK
Mfr # M51390.040.0001
Zoro # G5333684
original price:
$1.79
5% off
new price: $1.69
/pk 50, $0.03/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 7.0 mm
- Minimum Thickness 1.20 mm
- Maximum Thickness 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51390.040.0001
- Zoro # G5333684
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 7.0 mm |
Inside Diameter | 4.1 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 1.20 mm |
Maximum Thickness | 1.2 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | A2 |
Rockwell Hardness | C40 |
Bolt Compatibility | 18-8 |
Material Type | Stainless Steel |
Lock Washer Type | Split Lock |
Finish Type | Plain |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M4, Inside Diameter 4.1 mm, Outside Diameter 7 mm, Maximum Thickness 1.2 mm, Minimum Thickness 1.2 mm, Dimensional Standards DIN 7980, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness C40, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x1, PK100 (U07810.037.0100)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300160032HWZ)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 10000 PK (P13BAB)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51390)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51390.030.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51390.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51390.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK (M37020.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 5 PK (U37183.137.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (LWIS0310-100P)
- HILLMAN 100Pk 5/16 Lock Washer (300306)
- Zoro Select Lock Washers