Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M4 Spring Steel, Zinc Plated Finish, 100 PK
Mfr # M37220.040.0001
Zoro # G9463151
product price: $5.35
/pk 100, $0.05/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 7.0 mm
- Minimum Thickness 1.20 mm
- Maximum Thickness 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37220.040.0001
- Zoro # G9463151
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 7.0 mm |
Inside Diameter | 4.1 mm |
Details
Item | Split Lock Washer |
Material | Spring Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.20 mm |
Maximum Thickness | 1.2 mm |
Standards | D7980 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Finish Type | Zinc Plated |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Plated, Material Steel, For Screw Size M4, Inside Diameter 4.1 mm, Outside Diameter 7 mm, Maximum Thickness 1.2 mm, Minimum Thickness 1.2 mm, Dimensional Standards DIN 7980, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 10 PK (M01210.200.0110)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia (71965)
- PRIMELINE TOOLS 1/4-20 Carriage Bolts and Nuts with Smooth, Domed Heads (12 Pack) (GD 52103)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08808)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37183.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M36 Steel, Black Oxide Finish, 2 PK (M37000.360.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M42 Steel, Black Oxide Finish, 2 PK (M37000.420.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51450.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Stainless Steel, Plain Finish, 50 PK (U51450.009.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37020.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 100 PK (U37200.016.0001)
- Zoro Select Lock Washers