Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M4 18-8 Stainless Steel, Plain Finish, 15000 PK
Mfr # M4D127B188B
Zoro # G8538286
product price: $593.99
/pk 15000, $0.04/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size M4
- Outside Diameter 7.6 mm
- Minimum Thickness 0.90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M4D127B188B
- Zoro # G8538286
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 7.6 mm |
Inside Diameter | 4.25 mm |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.90 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Material Grade/Class | A2 |
Rockwell Hardness | RC 44-51 |
Description
Washer Assortments,M4 DIN127B,PK15000, Package Quantity 15000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Oval Head Phillips Drive, 6 PK (79498)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 8 PK (79417)
- ZORO SELECT Thread Cutting Screw, 5/16"-12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (31125W)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-57)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Plated Finish, 5 PK (U37020.112.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-7/8 in Steel, Black Oxide Finish, 5 PK (U37000.187.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #5 18-8 Stainless Steel, Plain Finish, 100 PK (1NY89)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 225 PK (150WSH)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (M37020.040.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37171.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Stainless Steel, Plain Finish, 5 PK (U51450.150.0001)
- Zoro Select Split Lock Washers